ID Wristband, Green, Latex Allergy, PK500
- Mfr # ALR-PW-35
- Zoro # G3345721
product price:Â
$
69.15
/pk of 500, $0.14/ea
Key Features
Type
Medical
Material
Plastic
Color
Green
Width
1 3/8 in
Length
10 1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ALR-PW-35
- Zoro #
- G3345721
- UPC #
- -
- Country of Origin
- United States
- Item
- ID Wristband
- Type
- Medical
- Material
- Plastic
- Color
- Green
- Legend
- Latex Allergy
- Number Series
- Blank
- Product Type
- ID Wristband
- Background Color
- Green
- ID Labeling Style
- Text
- Legend Color
- Green
- Shell Material
- Plastic
Dimensions
- Width
- 1 3/8 in
- Length
- 10 1/4 in
- Overall Length
- 10 1/4 in
- Overall Width
- 1 3/8 in
- Wire Rope Length
- 10 1/4 in
Description
ID Wristband, Medical, Number Series Blank, Material Plastic, Color Green, Length 10-1/4 In., Width 1-3/8 In., Legend Latex Allergy, Includes N/A, Package Quantity 500
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.