ID Wristband, Plastic, Latex Allergy, PK500
Mfr # ALR-PP-35
Zoro # G3345776
product price: $70.79
/pk 500, $0.14/eaKey Features
Type
Medical
Material
Plastic
Color
Green
Width
1 1/8 in
Length
12 7/8 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ALR-PP-35
Zoro #
G3345776
UPC #
-
Country of Origin
United States
Dimensions
Width
1 1/8 in
Length
12 7/8 in
Overall Width
1 1/8 in
Overall Length
12 7/8 in
Details
Item
ID Wristband
Type
Medical
Material
Plastic
Color
Green
Number Series
Blank
Legend
Latex Allergy
Product Type
ID Wristband
Legend Color
Green
ID Labeling Style
Text
Background Color
Green
Description
ID Wristband, Medical, Number Series Blank, Material Plastic, Color Green, Length 12-7/8 In., Width 1-1/8 In., Legend Latex Allergy, Includes N/A, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.