Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ID Wristband, Plastic, Wide, Purple, PK500

  • Mfr # CLS-PXO-36

  • Zoro # G3345968


product price: $76.19
/pk 500, $0.15/ea
Free Shipping & Returns

Key Features

Type
Wide
Material
Plastic
Color
Purple
Width
1 3/8 in
Length
11 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CLS-PXO-36
Zoro #
G3345968
UPC #
-
Country of Origin
United States

Dimensions

Width
1 3/8 in
Length
11 1/2 in
Overall Width
1 3/8 in
Overall Length
11 1/2 in

Details

Item
ID Wristband
Type
Wide
Material
Plastic
Color
Purple
Includes
White Write-On Area
Number Series
Blank
Legend
No Legend
Product Type
ID Wristband
ID Labeling Style
Blank
Background Color
Purple

Description

ID Wristband, Wide, Number Series Blank, Material Plastic, Color Purple, Length 11-1/2 In., Width 1-3/8 In., Legend Blank, Includes White Write-On Area, Package Quantity 500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.