ID Wristband, Plastic, Wide, Red, PK500
Mfr # CLS-PXO-03
Zoro # G3346001
product price: $76.19
/pk 500, $0.15/ea
Free Shipping & Returns
Key Features
Type
Wide
Material
Plastic
Color
Red
Width
1 3/8 in
Length
11 1/2 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CLS-PXO-03
Zoro #
G3346001
UPC #
-
Country of Origin
United States
Dimensions
Width
1 3/8 in
Length
11 1/2 in
Overall Length
11 1/2 in
Overall Width
1 3/8 in
Details
Item
ID Wristband
Type
Wide
Material
Plastic
Color
Red
Includes
White Write-On Area
Number Series
Blank
Legend
No Legend
Product Type
ID Wristband
ID Labeling Style
Blank
Background Color
Red
Description
ID Wristband, Wide, Number Series Blank, Material Plastic, Color Red, Length 11-1/2 In., Width 1-3/8 In., Legend Blank, Includes White Write-On Area, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.