Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ID Wristband, Pocket, 11-7/8 in. L, PK500

  • Mfr # CLS-250-VAI-09

  • Zoro # G3345870


product price: $75.56
/pk 250, $0.30/ea
Free Shipping & Returns

Key Features

Type
Pocket
Material
Vinyl
Color
White
Width
1 3/8 in
Length
11 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CLS-250-VAI-09
Zoro #
G3345870
UPC #
-
Country of Origin
United States

Dimensions

Width
1 3/8 in
Length
11 7/8 in
Overall Width
1 1/8 in
Overall Length
11 7/8 in

Details

Item
ID Wristband
Type
Pocket
Material
Vinyl
Color
White
Includes
Pocket Band with Insert Card
Legend
No Legend
Number Series
Blank
Product Type
ID Wristband
Background Color
White
ID Labeling Style
Blank

Description

ID Wristband, Pocket, Number Series Blank, Material Vinyl, Color White, Length 11-7/8 In., Width 1-3/8 In., Legend Blank, Includes Pocket Band with Insert Card, Package Quantity 500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.