ID Wristband Set, Vinyl, Blue, PK300
Mfr # CLS-300-V1AFI-37
Zoro # G3345679
product price: $92.19
/pk 300, $0.31/ea
Free Shipping & Returns
Key Features
Type
Medical
Material
Vinyl
Color
Blue
Width
1 1/4 in
Length
9 3/8 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CLS-300-V1AFI-37
Zoro #
G3345679
UPC #
-
Country of Origin
United States
Dimensions
Width
1 1/4 in
Length
9 3/8 in
Overall Length
9 3/8 in
Overall Width
1 1/4 in
Details
Item
ID Wristband Set
Type
Medical
Material
Vinyl
Color
Blue
Includes
Adult Wristband and Child Wristband 6-5/8 in L x 1-1/4 in W, Pocket Band with Insert Card
Number Series
Consecutively Numbered
Legend
No Legend
Product Type
ID Wristband
ID Labeling Style
Blank
Background Color
Blue
Description
ID Wristband Set, Medical, Number Series Consecutively Numbered, Material Vinyl, Color Blue, Length 9-3/8 In., Width 1-1/4 In., Legend Blank, Includes Adult Wristband and Child Wristband 6-5/8 In.L x 1-1/4 In.W, Pocket Band with Insert Card, Package Quantity 300
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.