ID Wristband Set, Vinyl, White, PK300
Mfr # CLS-300-V1AFI-09
Zoro # G3345688
product price: $92.19
/pk 300, $0.31/ea
Free Shipping & Returns
Key Features
Type
Medical
Material
Vinyl
Color
White
Width
1 1/4 in
Length
9 3/8 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CLS-300-V1AFI-09
Zoro #
G3345688
UPC #
-
Country of Origin
United States
Dimensions
Width
1 1/4 in
Length
9 3/8 in
Overall Width
1 1/4 in
Overall Length
9 3/8 in
Details
Item
ID Wristband Set
Type
Medical
Material
Vinyl
Color
White
Includes
Adult Wristband and Child Wristband 6-5/8 in L x 1-1/4 in W, Pocket Band with Insert Card
Number Series
Consecutively Numbered
Legend
No Legend
Product Type
ID Wristband
Background Color
White
ID Labeling Style
Blank
Description
ID Wristband Set, Medical, Number Series Consecutively Numbered, Material Vinyl, Color White, Length 9-3/8 In., Width 1-1/4 In., Legend Blank, Includes Adult Wristband and Child Wristband 6-5/8 In.L x 1-1/4 In.W, Pocket Band with Insert Card, Package Quantity 300
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.