Zoro Homepage

ID Wristband, Tyvek, Allergy Alert, PK500

  • Mfr # ALR-TP-03

  • Zoro # G3345575


product price: $33.19
/pk 500, $0.07/ea

Key Features

Type
Medical
Material
Tyvek(R)
Color
Red
Width
3/4 in
Length
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALR-TP-03
Zoro #
G3345575
UPC #
-
Country of Origin
United States

Dimensions

Width
3/4 in
Length
10 in
Overall Width
3/4 in
Overall Length
10 in

Details

Item
ID Wristband
Type
Medical
Material
Tyvek(R)
Color
Red
Legend
Allergy Alert
Number Series
Consecutively Numbered
Product Type
ID Wristband
ID Labeling Style
Text
Legend Color
Red
Background Color
Red

Description

ID Wristband, Medical, Number Series Consecutively Numbered, Material Tyvek, Color Red, Length 10 In., Width 3/4 In., Legend Allergy Alert, Includes N/A, Package Quantity 500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.