Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ID Wristband, Tyvek, Limb Alert, PK500

  • Mfr # ALR-TP-07

  • Zoro # G3345548


product price: $31.53
/pk 500, $0.06/ea

Key Features

Type
Medical
Material
Tyvek(R)
Color
Pink
Width
3/4 in
Length
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALR-TP-07
Zoro #
G3345548
UPC #
-
Country of Origin
United States

Dimensions

Width
3/4 in
Length
10 in
Overall Length
10 in
Overall Width
3/4 in

Details

Item
ID Wristband
Type
Medical
Material
Tyvek(R)
Color
Pink
Legend
Limb Alert
Number Series
Consecutively Numbered
Product Type
ID Wristband
ID Labeling Style
Text
Background Color
Pink
Legend Color
Pink

Description

ID Wristband, Medical, Number Series Consecutively Numbered, Material Tyvek, Color Pink, Length 10 In., Width 3/4 In., Legend Limb Alert, Includes N/A, Package Quantity 500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.