Zoro Homepage

ID Wristband, Vinyl, Cash Tag, Blue, PK500

  • Mfr # VC3-05

  • Zoro # G3346169


product price: $129.99
/pk 500, $0.26/ea
Free Shipping & Returns

Key Features

Type
Cash Tag
Material
Vinyl
Color
Blue
Width
3/4 in
Length
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VC3-05
Zoro #
G3346169
UPC #
-
Country of Origin
United States

Dimensions

Width
3/4 in
Length
10 in
Overall Width
3/4 in
Overall Length
10 in

Details

Item
ID Wristband
Type
Cash Tag
Material
Vinyl
Color
Blue
Includes
(3) Tags
Legend
Stubs Void If Detached
Number Series
Blank
Product Type
ID Wristband
ID Labeling Style
Text
Background Color
Blue
Legend Color
Blue

Description

ID Wristband, Cash Tag, Number Series Blank, Material Vinyl, Color Blue, Length 10 In., Width 3/4 In., Legend Stubs Void If Detached, Includes (3) Tags, Package Quantity 500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.