Zoro Homepage

SCR3310V2C SMART CARD READER USB TYPE-C

  • Mfr # 905331-6

  • Zoro # G414875260


product price: $34.85
/ea

Key Features

Cable Length
59.06 in
Connectivity Technology
Cable
Standards
CE, FCC, UL 60950, IEC 62368-1, GSA APL, EMV 2011 Ver 4.3 Level 1(compliant only), ISO/IEC 7816, CCID, Microsoft® HCK
Width
2.8 in
Height
0.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
905331-6
Zoro #
G414875260
UPC #
691023907324
Country of Origin
Singapore

Dimensions

Cable Length
59.06 in
Width
2.8 in
Height
0.6 in
Depth
2.8 in

Details

Connectivity Technology
Cable
Item
Smart Card Reader/Writer
Standards
CE, FCC, UL 60950, IEC 62368-1, GSA APL, EMV 2011 Ver 4.3 Level 1(compliant only), ISO/IEC 7816, CCID, Microsoft® HCK
Platform Supported
Windows, Mac OS, Android, PC, Linux
Operating System Compatibility
Linux 2.6.x, Windows Server 2019, Windows 10, Windows Server 2016, Linux 4.x, macOS 10.9.x, Windows CE 7.0, Windows 7, Windows 8, Windows Server 2008 R2, Windows 11, Windows Server 2008, Windows Server 2012, Linux 5.x, Android 4.0 Ice Cream Sandwich, Windows XP, macOS 12.1.x, Windows CE 6.0, Linux 3.x
Media Supported
Contact
Host Interface
USB Type C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.