Padlock Label, 1-5/8inHx1-1/2inW, PK25, LMBBT128AAC
Mfr # LMBBT128AAC
Zoro # G8180873
product price: $29.49
/pk 25, $1.18/eaKey Features
Header
Danger
Material
Plastic
Width
1 1/2 in
Height
1 5/8 in
Standards
Lockout/Tagout
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LMBBT128AAC
Zoro #
G8180873
UPC #
-
Country of Origin
United States
Dimensions
Width
1 1/2 in
Height
1 5/8 in
Thickness
0.125 in
Sign Legend Character Height
3/8 in
Description
Padlock Label, Oval, Number of Printed Sides 1, English, Sign Legend Locked Out, Sign Legend Background Color Blue, Sign Legend Style Text, Sign Legend Character Height 3/8 in, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.