Zoro Homepage

Pouch, 11-3/8 In. H, 9-1/2 In. W, PK100

  • Mfr # CLB09411303AE

  • Zoro # G4664877


product price: $70.45
/pk 100, $0.70/ea

Key Features

Length
11.375 in
Width
9 1/2 in
Thickness
6 mil
Material
Polyester
Height
11-3/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CLB09411303AE
Zoro #
G4664877
UPC #
-
Country of Origin
United States

Dimensions

Length
11.375 in
Width
9 1/2 in
Thickness
6 mil
Height
11-3/8"
Overall Width
9 1/2 in
Overall Length
11 3/8 in

Details

Item
Laminating Pouch
Material
Polyester
Product Type
Laminating Pouch

Description

Laminating Pouch, Length 11.375 in, Width 9 1/2 in, Thickness 6 mil, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.