
6 in x 6 in x 6 in Shipping Box, Kraft, Corrugate, 5 PK
Mfr # B-666-5
Zoro # G6618894
product price: $13.95
/pk 5, $2.79/eaKey Features
Inside Length
6 in
Inside Width
6 in
Inside Height
6 in
Material
Corrugate
Color
Kraft
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B-666-5
Zoro #
G6618894
UPC #
-
Country of Origin
United States
Dimensions
Inside Length
6 in
Inside Width
6 in
Inside Height
6 in
Outside Width
3 in
Outside Length
12 in
Outside Height
12 in
Inside LxWxH
6x6x6
Details
Item
Shipping Box
Material
Corrugate
Color
Kraft
Weight
2
Description
IDL Packaging 6"L x 6"W x 6"H Small Box (Pack of 5) for Presents, Shipping or Storing Items, 100% Recyclable, Brown
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.