
8 in x 6 in x 6 in Shipping Box, Kraft, Corrugate, Single Wall, 200#, 25 PK
Mfr # B-866-25
Zoro # G808180451
product price:Â $71.45
/pk 25, $2.86/eaKey Features
Inside Length
8 in
Inside Width
6 in
Inside Height
6 in
Wall Type
Single Wall
Material
Corrugate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B-866-25
Zoro #
G808180451
UPC #
-
Country of Origin
United States
Dimensions
Inside Length
8 in
Inside Width
6 in
Inside Height
6 in
Inside LxWxH
8x6x6
Details
Item
Shipping Box
Wall Type
Single Wall
Material
Corrugate
Color
Kraft
Board Test
200#
Includes
25 boxes
Standards
200 LB. TEST
Capacity
288 cu in
For Use With
Shipping, Moving, Storing, Packing
Description
IDL Packaging is the brainchild of a team of packaging executives who decided to create an easy and inexpensive onestopshop for packaging needs to customers We carefully chose End of the Line packaging products and shipping supplies boxes, tapes, void fill, strapping, stretch wrap, etc to provide the value andor quality available depending on customers needs We believe that packaging supply decisions should be easy and quick and that 95 of packaging needs can be easily and quickly satisfied We offer boxes pack of 25 of 8 x 6 x 6 inches inches internal dimensions length, width, and depth, respectively Perfect for shipping, moving, and storage for any types of products At our IDL Packaging Brand Store, you will find shipping boxes for any purpose and application kitchen moving boxes, shoe shipping boxes, archival storage boxes, office storage boxes, corrugated mailer boxes, and more Our durable kraft boxes can carry heavy loads and are the perfect choice for securely packing valuable items for shipping Our shipping cartons can be easily labeled or stickered for better identification We make packing comfortable for you and your customers From household dishes to important office files, you can rely on IDL cardboard boxes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.