Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Duct Tape, 2"x60 Yd. 7 mill, PK6

  • Mfr # T-9D07-2

  • Zoro # G6612883


product price: $56.99
/pk 6, $9.50/ea

Key Features

Duct Tape Length
12
Duct Tape Width
4 in
Weight
7
Height
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T-9D07-2
Zoro #
G6612883
UPC #
-
Country of Origin
United States

Dimensions

Duct Tape Length
12
Duct Tape Width
4 in
Height
12

Details

Weight
7

Description

IDL Packaging 2" x 60 Yards Cloth Duct Tape, Industrial Grade, 7 mil Thickness, Silver (Pack of 6 Rolls) Sealing and insulating applications, hole closure, repairing and masking, packaging, holding and bundling Interior and exterior use

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.