
Edge Protector, 2"x2"x24, White, PK100
Mfr # CEP-24
Zoro # G6618876
product price: $96.29
/pk 100, $0.96/ea
Free Shipping & Returns
Key Features
Material
paper
Length
24"
Width
2"
Overall Width
12
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CEP-24
Zoro #
G6618876
UPC #
-
Country of Origin
United States
Dimensions
Length
24"
Width
2"
Overall Width
12
Overall Length
12
Height
2"
Size
24"
Overall Height
24
Details
Material
paper
Color
White
Weight
32
For Use With
Palletizing
Description
IDL Packaging 2" x 2" x 24" V-Board Cardboard Edge Protector, Reinforced, White (Pack of 100)
Recommended to use to protect corners of products, boxes, pallets from damages during transportation or shipping
Recommended to use to protect corners of products, boxes, pallets from damages during transportation or shipping
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.