
Gummed Kraft Sealing Tape, 3" Core, 2.75" x 450 Ft., Kraft, Pack of 1 Roll
Mfr # K9026-1
Zoro # G6618273
product price:Â $23.15
/eaKey Features
Tape Thickness
5.0 mil
Material
Paper
Overall Width
6
Width
2.75"
Overall Length
6
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
K9026-1
Zoro #
G6618273
UPC #
-
Country of Origin
United States
Dimensions
Tape Thickness
5.0 mil
Overall Width
6
Width
2.75"
Overall Length
6
Length
450'
Size
2.75"
Thickness
5.00 mil
Overall Height
6
Details
Material
Paper
Weight
3
Adhesive
Water Activated Starch Based
Color
Tan
For Use With
Water Tape Dispenser
Description
2. 75" width and 450' length kraft reinforced (stronger) tape Stronger adhesive for better holding power Most common size for use with any dispenser for up to 3" wide water-activated tapes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.