
Gummed Kraft Sealing Tape, 3" Core, 2.75" x 450 Ft., Kraft, Rolls, PK10
Mfr # K9026-10
Zoro # G6619567
product price: $153.99
/pk 10, $15.40/ea
Free Shipping & Returns
Key Features
Tape Thickness
5.0 mil
Material
Paper
Weight
26
Thickness
5.00 mil
Adhesive
Water Activated Starch Based
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
K9026-10
Zoro #
G6619567
UPC #
-
Country of Origin
United States
Dimensions
Tape Thickness
5.0 mil
Thickness
5.00 mil
Overall Height
14
Length
450'
Overall Length
7
Overall Width
13
Size
2.75"
Width
2.75"
Details
Material
Paper
Weight
26
Adhesive
Water Activated Starch Based
For Use With
Water Tape Dispenser
Color
Tan
Description
2. 75" width and 450' length kraft reinforced (stronger) tape
Stronger adhesive for better holding power
Most common size for use with any dispenser for up to 3" wide water-activated tapes
Stronger adhesive for better holding power
Most common size for use with any dispenser for up to 3" wide water-activated tapes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.