
Gummed Kraft Sealing Tape, 3" Core, 2.75" x 450 Ft., Kraft, Rolls, PK2
Mfr # K9026-2
Zoro # G6619113
product price: $42.55
/pk 2, $21.28/eaKey Features
Tape Thickness
5.0 mil
Adhesive
Water Activated Starch Based
Color
Tan
Weight
6
For Use With
Water Tape Dispenser
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K9026-2
Zoro #
G6619113
UPC #
-
Country of Origin
United States
Dimensions
Tape Thickness
5.0 mil
Length
450'
Size
2.75"
Overall Height
6
Overall Length
6
Width
2.75"
Overall Width
6
Thickness
5.00 mil
Details
Adhesive
Water Activated Starch Based
Color
Tan
Weight
6
For Use With
Water Tape Dispenser
Material
Paper
Description
2. 75" width and 450' length kraft reinforced (stronger) tape
Stronger adhesive for better holding power
Most common size for use with any dispenser for up to 3" wide water-activated tapes
Stronger adhesive for better holding power
Most common size for use with any dispenser for up to 3" wide water-activated tapes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.