Gummed Kraft Sealing Tape, 3" Core, 2.75" x 450 Ft., Kraft, Rolls, PK4

  • Mfr # K9026-4

  • Zoro # G6612454


product price: $81.95
/pk 4, $20.49/ea
Free Shipping & Returns

Key Features

Tape Thickness
5.0 mil
Length
450'
Color
Tan
Adhesive
Water Activated Starch Based
Width
2.75"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K9026-4
Zoro #
G6612454
UPC #
-
Country of Origin
United States

Dimensions

Tape Thickness
5.0 mil
Length
450'
Width
2.75"
Overall Width
6
Thickness
5.00 mil
Overall Height
12
Size
2.75"
Overall Length
6

Details

Color
Tan
Adhesive
Water Activated Starch Based
Weight
12
For Use With
Water Tape Dispenser
Material
Paper

Description

2. 75" width and 450' length kraft reinforced (stronger) tape
Stronger adhesive for better holding power
Most common size for use with any dispenser for up to 3" wide water-activated tapes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.