
Gummed Kraft Sealing Tape, 3" Core, 2.75" x 450 Ft., Kraft, Rolls, PK8
Mfr # K9026-8
Zoro # G6611736
product price: $140.99
/pk 8, $17.62/ea
Free Shipping & Returns
Key Features
Tape Thickness
5.0 mil
Weight
22
Size
2.75"
Width
2.75"
Adhesive
Water Activated Starch Based
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K9026-8
Zoro #
G6611736
UPC #
-
Country of Origin
United States
Dimensions
Tape Thickness
5.0 mil
Size
2.75"
Width
2.75"
Overall Height
12
Thickness
5.00 mil
Overall Length
12
Overall Width
6
Length
450'
Details
Weight
22
Adhesive
Water Activated Starch Based
Color
Tan
Material
Paper
For Use With
Water Tape Dispenser
Description
2. 75" width and 450' length kraft reinforced (stronger) tape
Stronger adhesive for better holding power
Most common size for use with any dispenser for up to 3" wide water-activated tapes
Stronger adhesive for better holding power
Most common size for use with any dispenser for up to 3" wide water-activated tapes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.