
Hand Stretch Film, 18"x1500 Ft., Cast, Black
Mfr # FB-1880-1
Zoro # G6612673
product price: $32.35
/eaKey Features
Width
18"
Length
1500'
Color
Black
Thickness
80 Guage
Material
LLDPE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FB-1880-1
Zoro #
G6612673
UPC #
-
Country of Origin
United States
Dimensions
Width
18"
Length
1500'
Thickness
80 Guage
Overall Length
6
Core Size
3"
Overall Width
6
Size
18"
Overall Height
18
Details
Color
Black
Material
LLDPE
Film Grade
Hand Stretch
Weight
10
For Use With
Pallets wrapping
Stretch Wrap Style
Cast
Description
Most common hand stretch film for wrapping, black film conceals wrapped items 18" width; 1500' length; 80 gauge thickness Self-adhesive, strong film resist puncturing or tearing on sharp corners
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.