Zoro Homepage

Hand Stretch Wrap, 20"x1000 Ft., Cast, Clear, PK4

  • Mfr # F-2080-4

  • Zoro # G6618465


product price: $141.99
/pk 4, $35.50/ea
Free Shipping & Returns

Key Features

Features
Extended Handles
Width
20"
Length
1000'
Color
Clear
Thickness
80 Guage
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F-2080-4
Zoro #
G6618465
UPC #
-
Country of Origin
United States

Dimensions

Width
20"
Length
1000'
Thickness
80 Guage
Overall Length
12
Overall Height
27
Overall Width
6
Core Size
1"
Size
20"

Details

Features
Extended Handles
Color
Clear
Material
LLDPE
Weight
40
Stretch Wrap Style
Cast
For Use With
Pallets wrapping
Film Grade
Hand Stretch

Description

Most common hand stretch film for wrapping, high clarity for barcode reading and load identification
Extended handles; 20" width; 1000' length; 80 gauge thickness
Self-adhesive, strong film resist puncturing or tearing on sharp corners

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.