Shipping Box, Kraft, Corrugate, 10 PK

  • Mfr # B-101010-10

  • Zoro # G6619217


product price:  $34.19
/pk 10, $3.42/ea

Key Features

Material
Corrugate
Color
Kraft
Weight
6
Outside Width
4 in
Post-Consumer Recyclability
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B-101010-10
Zoro #
G6619217
UPC #
-
Country of Origin
United States

Dimensions

Outside Width
4 in
Outside Height
21 in
Outside Length
21 in

Details

Item
Shipping Box
Material
Corrugate
Color
Kraft
Weight
6
Post-Consumer Recyclability
1

Description

IDL Packaging 10"L x 10"W x 10"H Small Box (Pack of 10) for Moving, Shipping or Storing Items, 100% Recyclable, Brown

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.