Masking Tape GP, 1.5 in W x 60 yards L, 5.5 mil Thick, White, Natural Rubber Adhesive, 12 PK

  • Mfr # 12x-44575

  • Zoro # G608426599


product price:  $62.69
/pk 12, $5.22/ea

Key Features

Tape Color
White
Tape Length
60 yards
Material
Paper
Tape Adhesive
Natural Rubber
Tape Thickness
5.5 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12x-44575
Zoro #
G608426599
UPC #
-
Country of Origin
United States

Dimensions

Tape Length
60 yards
Tape Width
1.5 in
Tape Thickness
5.5 mil
Tape Core Diameter
3 in

Details

Item
Masking Tape GP
Tape Color
White
Material
Paper
Tape Adhesive
Natural Rubber
Type
General Purpose
Includes
12 rolls
Tape Application
Protection surfaces

Description

Concord brand was founded in 1976 and uses Dow chemical pressure-sensitive, water-based acrylic adhesive with high tack, adhesion, and holding power. IDL Packaging presents a 1 1/2-inch x 60-yard roll of white masking tape for painting with a low degree of adhesion to surfaces, which allows for no-trace removal. Perfect paint supplies for house painting or contractors' industrial work. It is also good for light packaging and sealing, as well as other uses. We offer masking tape white and painter's tape blue rolls that feature slightly different properties. Masking tape roll has more adhesive strength and is used on metal, concrete, and other hard to tape to surfaces. Painter's tape is less sticky, which makes it easier to peel off and less likely to damage surfaces. It is used on delicate surfaces such as vinyl wallpaper or freshly painted surfaces. This roll of masking tape is perfect for covering window frames, walls, floors, or tiles. Reliably protects plastic and wood products. Can be easily removed once the job is done. Also, the paper masking tape is great for professional car painting. Autobody painting is often accompanied by drips and paint splashes, which can get on other car parts. Use GP masking tape for production painting. Cover parts of the product to protect them from unwanted paint. One masking roll is good but a pack of 12 is even better. Buy the masking tape pack to save money and make sure you have plenty on hand when you need it.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.