Shop IDL PACKAGING
See all product information
Create Account
Packing Tape, 1.8 mil Thick, 2 in W x 110 yd L, 3 in Core Dia., Clear/Blue, 36 PK
Mfr # C-1218-110 + T291
Zoro # G608426605
product price:
$
149.99
/pk 36, $4.17/ea
Free Shipping & Returns
Key Features
Tape Backing Material
Plastic
Tape Adhesive
Acrylic
Tape Thickness
1.8 mil
Tape Color
Clear/Blue
Tape Core Diameter
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C-1218-110 + T291
- Zoro #
- G608426605
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Tape Thickness
- 1.8 mil
- Tape Core Diameter
- 3 in
- Length
- 110 yd
- Width
- 2 in
Details
- Item
- Packing Tape
- Tape Backing Material
- Plastic
- Tape Adhesive
- Acrylic
- Tape Color
- Clear/Blue
- Includes
- 36 rolls plus dispenser
- Tape Paper Weight
- Not Rated
- Message
- No Message
- Material
- Polypropylene, Acrylic
- Max. Tape Performance Temp.
- 150 Degrees F
Description
This set comes with the box 36 rolls of 1.8 mil thickness, 2in width and 110 yards each roll plus T-291 tape gun dispenser with safe blade, metal construction, plastic pressure roller and rubber handle grip for maximum comfort. FYI: all tape on the market comes in variety of thicknesses where 1.6 mil is the thinnest and 3.1 mil is the thickest IDL Packaging offers tape in 1.6 mil, 1.8 mil, 2.0 mil, 2.6 mil and 3.1 mil thicknesses. Please choose the tape thickness wisely for your specific needs! Concord Brand tapes manufactured with the highest quality adhesive, however, the adhesive is inpressure activatedin, therefore tape gun with pressure roller is highly recommended to insure good sealing strength. Make sure your packages are secure and safe with strong, clear packing tape that is safe. Confidently store and transport materials with clear sealing tape that leaves all packaging graphic unobstructed. You can be confident that our moving and storage tape will dependably work in temperatures from 0°f to 150°f. Clear tape packing for moving and storage is more professional, secure and aesthetically pleasing. Don't be caught short, make sure you always have plenty of bulk packing tape in stock and ready for your next big or small job. Our versatile clear tape will fill all your packing needs!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.