Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Painters Masking Tape, 1 1/2"x60 Yd. Blue, PK6

  • Mfr # T-4463-112

  • Zoro # G6619393


product price: $55.85
/pk 6, $9.31/ea

Key Features

Color
Blue
Material
Crepe paper
Size
1 1/2"
Weight
4
Overall Width
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T-4463-112
Zoro #
G6619393
UPC #
-
Country of Origin
United States

Dimensions

Width
1 1/2"
Size
1 1/2"
Overall Width
6
Length
60 yd.
Overall Length
6
Overall Height
12
Thickness
5 mil.

Details

Color
Blue
Material
Crepe paper
Weight
4

Description

Pressure sensitive blue masking tape for sharp, clean lines.
Blue painter’s tape roll dimensions : 1 1/2 (1. 42") - width, 60 yards - length, 5 mil - thickness.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.