Zoro Homepage

Painters Masking Tape, 1"x60 Yd. Blue, PK9

  • Mfr # T-4463-1

  • Zoro # G6619743


product price: $46.99
/pk 9, $5.22/ea

Key Features

Color
Blue
Thickness
5 mil.
Overall Height
12
Length
60 yd.
Overall Length
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T-4463-1
Zoro #
G6619743
UPC #
-
Country of Origin
United States

Dimensions

Thickness
5 mil.
Width
1"
Overall Height
12
Length
60 yd.
Overall Length
6
Overall Width
6
Size
1"

Details

Color
Blue
Material
Crepe paper
Weight
4

Description

Pressure sensitive blue masking tape for sharp, clean lines. Blue painter’s tape roll dimensions : 1 (0. 95") - width, 60 yards - length, 5 mil - thickness.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.