Painters Tape HD, 1 in W, 60 yards L, 5.5 mil Thick
- Mfr # 3x-46704
- Zoro # G208426586
product price:Â
$
23.65
/pk of 3, $7.88/ea
Key Features
Tape Length
60 yards
Tape Thickness
5.5 mil
Tape Adhesive
Natural Rubber
Includes
3 rolls
Material
Paper
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3x-46704
- Zoro #
- G208426586
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Tape Width
- 1 in
- Tape Length
- 60 yards
- Tape Thickness
- 5.5 mil
- Tape Core Diameter
- 3 in
Details
- Item
- Painters Tape HD
- Tape Adhesive
- Natural Rubber
- Includes
- 3 rolls
- Material
- Paper
- Tape Color
- Blue
- Tape Application
- Protection surfaces
- Type
- Painters
Description
Concord brand was founded in 1976. It uses Dow chemical and pressure-sensitive, water-based acrylic adhesive with high tack, adhesion, and holding power. IDL Packaging presents a 1-inch x 60-yard roll of blue painter's tape for painting that has a low degree of adhesion to surfaces, allowing you to remove it without a trace. Perfect paint supplies for house painting or contractors' industrial work. It is also good for light packaging and sealing, as well as for other uses. We offer masking tape white and painter's tape blue rolls with different properties. Masking tape roll has more adhesive strength and is used on metal, concrete, and other hard to tape to surfaces. Painter's tape is less sticky, which makes it easier to peel and less likely to damage surfaces. It is used on delicate surfaces such as vinyl wallpaper or freshly painted surfaces. This blue painting tape is perfect for covering window frames, walls, floors, or tiles. Reliably protects plastic and wood products. Remove easily once the job is done. Also, the blue painter's masking tape is great for professional car painting. Autobody painting is often accompanied by drips and paint splashes, which can get on other car parts. Use blue painter's tape for production painting. Cover parts of the product to protect them from unwanted paint. One tape roll is good but a pack of 3 is even better. Buy the painting tape pack to save money and make sure you have plenty on hand when you need it.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.