Set of Hand-Masker Device, 12 x 60 yd Masking Paper and 1.5 x 60 yd Painters Tape for Painting
- Mfr # TH-120-12-B
- Zoro # G908426596
product price:Â
$
104.99
/ea
Free Shipping & Returns
Key Features
Color
Kraft/Blue
Length
60 yards
Material
Paper
Width
12 in and 1.5 in
Includes
1 roll plus dispenser
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TH-120-12-B
- Zoro #
- G908426596
- UPC #
- -
- Country of Origin
- United States
- Color
- Kraft/Blue
- Item
- Masking Paper Set
- Material
- Paper
- Includes
- 1 roll plus dispenser
- Type
- Painters Tape
- Application
- Protection surfaces
- Net Weight
- 7 lbs
- Features
- 100% recyclable
Dimensions
- Length
- 60 yards
- Width
- 12 in and 1.5 in
- Inside Dia.
- 1 in
- Thickness
- 5.5 mil
Description
IDL Packaging Masking Kit includes: 1 Roll of General-Purpose Masking Paper, 12 inches x 60 yards; 1 Roll of Painter's Tape, 1.41 inches x 60 yards; TH-120 Hand Tool Masking Paper/Tape Dispenser.Masking paper for painting is a type of kraft paper, which has a strong resistance to moisture exposure. It is used to cover areas from water-based materials such as paint, solvent, and others. It is good to use painter's tape along with masking paper to protect your surfaces.Painter's tapes are an extremely useful piece of equipment used in stencil painting, carpentry work, and a wide range of other applications. This tape is excellent for adhering masking paper to any surface.Unlike other devices, the TH-120 Masking Paper/Tape Dispenser comes with a 14 inches blade included. The hand masking device is a perfect solution to ease the struggle with masking and covering areas from any splatter during painting, renovation, construction, and other jobs involving water-based and oil-based materials.Sure, you can only use paper rolls for surface protection. But, for the best paper securing results, you should use painter's tape as well. To easily cover a large area use the TH-120 Hand Masking Paper/Tape Dispenser. It simplifies all operations and helps to get the dreary work done without extra effort. To make your purchase easy, we collected the most popular kits of masking products. You can choose any of them best suits your project.Thank you for choosing our products and good luck with your project!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.