Shop IDL PACKAGING
See all product information
Create Account
20 in x 15 in x 9 in Shipping Box, Kraft, Corrugate, 20 PK
Mfr # B-20159-20
Zoro # G6618578
product price:Â
$
171.99
/pk 20, $8.60/ea
Free Shipping & Returns
Key Features
Inside Length
20 in
Inside Width
15 in
Inside Height
9 in
Material
Corrugate
Color
Kraft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- B-20159-20
- Zoro #
- G6618578
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Inside Length
- 20 in
- Inside Width
- 15 in
- Inside Height
- 9 in
- Outside Width
- 8 in
- Outside Height
- 36 in
- Outside Length
- 25 in
- Inside LxWxH
- 20x15x9
Details
- Item
- Shipping Box
- Material
- Corrugate
- Color
- Kraft
- Weight
- 34
Description
IDL Packaging 20"L x 15"W x 9"H Large Box (Pack of 20) for Moving, Shipping or Storing Items, 100% Recyclable, Brown