Wood Crate 67.5 x 43.5 x 46 Foam L ined
- Mfr # BCP-724855
- Zoro # G823392334
product price:Â
$
879.99
/ea
Key Features
Inside Width
72 in
Material
Plywood
Maximum Load Capacity
800 lbs
Inside Length
48 in
Wall Thickness
3/8" CDX Plywood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BCP-724855
- Zoro #
- G823392334
- UPC #
- -
- Country of Origin
- United States
- Material
- Plywood
- Maximum Load Capacity
- 800 lbs
- Item
- Wood Crate
- Color
- Brown
Dimensions
- Inside Width
- 72 in
- Inside Length
- 48 in
- Wall Thickness
- 3/8" CDX Plywood
- Inside Height
- 55.5 in
Description
BCP Two Way Entry Cleated Wood Crate Foam Lined w/Lid, Inside Dims: 67.5" x 43.5" x 46", Outside Dims: 72"L x 48"W x 55-1/2"H
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.