Shop IDL PACKAGING
See all product information
Create Account
20 in x 16 in x 14 in Shipping Box, Kraft, Corrugate, 5 PK
Mfr # B-201614-5
Zoro # G6618474
product price:Â
$
50.99
/pk 5, $10.20/ea
Key Features
Inside Length
20 in
Inside Width
16 in
Inside Height
14 in
Material
Corrugate
Color
Kraft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B-201614-5
- Zoro #
- G6618474
- UPC #
- -
- Country of Origin
- United States
- Item
- Shipping Box
- Material
- Corrugate
- Color
- Kraft
- Weight
- 8
Description
IDL Packaging 20"L x 16"W x 14"H Large Box (Pack of 5) for Moving, Shipping or Storing Items, 100% Recyclable, Brown