Wood Crate 31.5 x 31.5 x 22 Foam Lined
- Mfr # BCP-363630
- Zoro # G923392319
product price:Â
$
448.99
/ea
Key Features
Color
Brown
Inside Height
30 in
Wall Thickness
3/8" CDX Plywood
Inside Length
36 in
Maximum Load Capacity
800 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BCP-363630
- Zoro #
- G923392319
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Inside Height
- 30 in
- Wall Thickness
- 3/8" CDX Plywood
- Inside Length
- 36 in
- Inside Width
- 36 in
Details
- Color
- Brown
- Item
- Wood Crate
- Maximum Load Capacity
- 800 lbs
- Material
- Plywood
Description
BCP Two Way Entry Cleated Wood Crate Foam Lined w/Lid, Inside Dims: 31.5" x 31.5" x 22, Outside Dims: 36"L x 36"W x 30"H
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.