Zoro Homepage

Shipping Box, Kraft, Corrugate, 25 PK

  • Mfr # B-777-25

  • Zoro # G6618386


product price: $55.25
/pk 25, $2.21/ea

Key Features

Material
Corrugate
Color
Kraft
Weight
14
Outside Height
14 in
Outside Width
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B-777-25
Zoro #
G6618386
UPC #
-
Country of Origin
United States

Dimensions

Outside Height
14 in
Outside Width
6 in
Outside Length
14 in

Details

Item
Shipping Box
Material
Corrugate
Color
Kraft
Weight
14

Description

IDL Packaging 7"L x 7"W x 7"H Small Box (Pack of 25) for Moving, Shipping or Storing Items, 100% Recyclable, Brown

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.