Zoro Homepage

Shipping Box, Kraft, Corrugate, 5 PK

  • Mfr # B-888-5

  • Zoro # G6619034


product price: $18.59
/pk 5, $3.72/ea

Key Features

Material
Corrugate
Color
Kraft
Weight
3
Outside Width
2 in
Outside Height
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B-888-5
Zoro #
G6619034
UPC #
-
Country of Origin
United States

Dimensions

Outside Width
2 in
Outside Height
16 in
Outside Length
16 in

Details

Item
Shipping Box
Material
Corrugate
Color
Kraft
Weight
3

Description

IDL Packaging 8"L x 8"W x 8"H Small Box (Pack of 5) for Moving, Shipping or Storing Items, 100% Recyclable, Brown

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.