
Steel Strapping Seals, 1/2", Open, Snap-On, PK1000
Mfr # ST-O-12
Zoro # G6619244
product price: $65.29
/pk 1000, $0.07/eaKey Features
Seal Type
Open
Size
1/2"
Material
Steel
Overall Length
9
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ST-O-12
Zoro #
G6619244
UPC #
-
Country of Origin
United States
Dimensions
Size
1/2"
Overall Length
9
Overall Width
4
Width
1/2"
Overall Height
12
Details
Seal Type
Open
Material
Steel
Color
Silver
Weight
10
For Use With
Steel Strapping
Description
IDL Packaging 1/2" Open (Snap-On) Seals for Steel Strapping, Box of 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.