
Steel Strapping Seals, 5/8", Open, Push, PK100
Mfr # ST-C-58-M
Zoro # G6618675
product price: $17.99
/pk 100, $0.18/eaKey Features
Seal Type
Closed
Size
5/8"
Material
Steel
Overall Width
3
Overall Height
7
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ST-C-58-M
Zoro #
G6618675
UPC #
-
Country of Origin
United States
Dimensions
Size
5/8"
Overall Width
3
Overall Height
7
Width
5/8"
Overall Length
5
Details
Seal Type
Closed
Material
Steel
For Use With
Steel Strapping
Color
Silver
Weight
3
Description
IDL Packaging 5/8" Closed (Push Type) Seals for Steel Strapping, Pack of 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.