
Steel Strapping Seals, 5/8", Open, Snap-On, PK1000
Mfr # ST-O-58
Zoro # G6618867
product price: $84.39
/pk 1000, $0.08/ea
Free Shipping & Returns
Key Features
Seal Type
Open
Size
5/8"
Material
Steel
Weight
11
Overall Length
9
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ST-O-58
Zoro #
G6618867
UPC #
-
Country of Origin
United States
Dimensions
Size
5/8"
Overall Length
9
Overall Height
12
Width
5/8"
Overall Width
4
Details
Seal Type
Open
Material
Steel
Weight
11
Color
Silver
For Use With
Steel Strapping
Description
IDL Packaging 5/8" Open (Snap-On) Seals for Steel Strapping, Box of 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.