
Strapping Dispenser, Polypropylene Strapping, 8"x8" Core
Mfr # CA240-P
Zoro # G6619612
product price: $386.99
/ea
Free Shipping & Returns
Key Features
Overall Height
21
Weight
26
Fits Core Dia.
16"
For Use With
Polyester Strapping
Material
steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CA240-P
Zoro #
G6619612
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Overall Height
21
Fits Core Dia.
16"
Overall Width
24
Overall Length
20
Details
Weight
26
For Use With
Polyester Strapping
Material
steel
Finish
High Gloss
Features
Solid Rubber Wheels
Color
Black
Description
Strapping Cart/Dispenser for Polypropylene (PP) Strapping Coils with 8 x 8 Core
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.