Zoro Homepage

Stretch Film Dispenser, Heavy Duty, up to 18" Rolls

  • Mfr # W-410

  • Zoro # G6618937


product price: $105.99
/ea
Free Shipping & Returns

Key Features

Weight
12
Overall Width
5
Overall Height
18
Overall Length
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W-410
Zoro #
G6618937
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Width
5
Overall Height
18
Overall Length
12

Details

Weight
12

Description

IDL Packaging W-410 HD Stretch Wrap Dispenser with Adjustable Tension and Stretch Roll Size, Strong Construction
Durable metal construction - built to last
Can accommodate 2" and 3" core stretch film rolls
Flat base allow to put dispenser on a floor on any flat surface

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.