Zoro Homepage

Stretch Film Dispenser, up to 18" Rolls

  • Mfr # W-111

  • Zoro # G6619305


product price: $99.99
/ea
Free Shipping & Returns

Key Features

Overall Length
12
Overall Width
5
Weight
10
Overall Height
18
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W-111
Zoro #
G6619305
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
12
Overall Width
5
Overall Height
18

Details

Weight
10

Description

IDL Packaging Stretch Film Dispenser for Stretch Wrap Rolls with 2" and 3" Cores
Adjustable for up to 18" stretch rolls
Comfortable grip, light weight
Tension control for desire stretch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.