Zoro Homepage

Stretch Film Dispenser with Magnetic Storage

  • Mfr # SL-260

  • Zoro # G6618964


product price: $264.99
/ea
Free Shipping & Returns

Key Features

Color
Gold
Overall Width
4
Material
Aluminum
Features
Magnetic holder
Overall Length
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SL-260
Zoro #
G6618964
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Width
4
Overall Length
12
Overall Height
20
Width
18"

Details

Color
Gold
Material
Aluminum
Features
Magnetic holder
For Use With
Stretch Film
Weight
6

Description

Stretch Film Dispenser with Magnet storage
Unique design, super light weight, adjustable for up to 18" stretch roll and 2" and 3" Cores

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.