Shop IDL PACKAGING
See all product information
Create Account
Water-Activated Tape, 3 in W x 375 ft L, 1 in Core Dia., White, 2 PK
- Mfr # H-70W-2
- Zoro # G508426583
product price:Â
$
51.69
/pk of 2, $25.85/ea
Key Features
Tape Backing Material
Paper
Tape Adhesive
Water-Activated Glue
Tape Core Diameter
1 in
Tape Paper Weight
6.33 lb
Includes
2 rolls
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H-70W-2
- Zoro #
- G508426583
- UPC #
- -
- Country of Origin
- United States
- Item
- Water-Activated Tape
- Tape Backing Material
- Paper
- Tape Adhesive
- Water-Activated Glue
- Tape Color
- White
- Tape Paper Weight
- 6.33 lb
- Includes
- 2 rolls
- Features
- 100% recyclable
- Tape Tensile Strength
- 70 lb/in
- Message
- No Message
- Material
- Paper
- Max. Tape Performance Temp.
- 120 Degrees F
Dimensions
- Tape Core Diameter
- 1 in
- Width
- 3 in
- Length
- 375 ft
Description
IDL Packaging presents the Reinforced Water-Activated Gummed Tape of white color, 3 inches wide and 375 feet long pack of 2 rolls. It provides strong adhesion once the glue face is wetted by water. Features fiberglass reinforcement for added strength and durability of 70 lbs break strength. The fiberglass reinforcement ensures that paper tape won't budge under high pressure, making this product perfect to use in areas where people might need more security! The strong adhesive serves great in cold and heat.This white heavy-duty packaging tape is effective for multipurpose use such as redundant, moisture seal, environmental barrier, etc. Its amazing flexibility is perfect for irregular surfaces. Our packing tape is odorless, hygienic, and has a good ability to code print on the top layer. Ideal for use in the food and pharmaceutical industries.Natural starch adhesive with high adhesive qualities provides quick and strong bonding to the boxes' natural fibers creating a super-strong seal. Difficult to peel off, leaves significant and noticeable damage. It is the preferred choice for online sellers and fulfillment operations. Easy-to-recycle and cost-effective solution.Can be used with our highly efficient GTM-825A Electronic Kraft Tape Dispenser
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.