Zoro Homepage

Color Ribbon/ Retransfer Film

  • Mfr # 653547

  • Zoro # G212530323


product price: $279.99
/ea
Free Shipping & Returns

Key Features

Number of Prints per Roll
500
Product Type
ID Card Printer Ribbon
Color Capability
Full Color
Color Format
YMCK
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
653547
Zoro #
G212530323
UPC #
8809875402399
Country of Origin
Japan

Details

Item
ID Card Printer Ribbon
Number of Prints per Roll
500
Product Type
ID Card Printer Ribbon
Color Capability
Full Color
Color Format
YMCK

Description

Color Ribbon/ Retransfer Film

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.