Retransfer Card Printer, Single-Sided
Mfr # 653636
Zoro # G612530206
product price: $3,733.99
/ea
Free Shipping & Returns
Key Features
Printer Style
Single-Sided
Print Mode
Dye Sublimation
Card Format Supported
CR80
Includes Barcode Printing
No Barcode Printing Included
Overall Depth
8 3/4 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
653636
Zoro #
G612530206
UPC #
8809875401590
Country of Origin
Korea, Republic of
Dimensions
Overall Depth
8 3/4 in
Card Thickness - Maximum
47 mil
Overall Width
18 1/8 in
Overall Height
12 1/4 in
Details
Item
ID Card Printer
Printer Style
Single-Sided
Print Mode
Dye Sublimation
Card Format Supported
CR80
Includes Barcode Printing
No Barcode Printing Included
Product Type
ID Card Printer
Connection
Ethernet, USB
Description
ID Card Printer, Connection Ethernet, USB, Print Mode Dye Sublimation
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.