Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Break the Code Game

  • Mfr # ILO51629

  • Zoro # G216513919


product price: $31.39
/ea

Key Features

Includes
4 Privacy Screens, 1 Notepad, 20 Cipher Tiles, 21 Question Cards, 1 Rule Booklet
Recommended Grade
Grade 5+
Recommended Age
10+ years
Color
Multicolor
Material
Cardboard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ILO51629
Zoro #
G216513919
UPC #
-
Country of Origin
China

Details

Includes
4 Privacy Screens, 1 Notepad, 20 Cipher Tiles, 21 Question Cards, 1 Rule Booklet
Recommended Grade
Grade 5+
Recommended Age
10+ years
Color
Multicolor
Material
Cardboard

Description

Break the Code is a logical deduction game played with number tiles and question cards. You win if you can guess all of your opponent's tiles in a two-player game or if you can guess the face-down tiles in the center for a three- or four-player game. Put on your thinking cap! Place all of the number tiles face down and shuffle them. Place your game screen in front of you, then randomly take your tiles. Place them face up behind your screen in numerically ascending order starting from the left. If you have two tiles with the same number, place the black tile on the left. Once you have placed your tiles, removed any unused number tiles from the game. Lastly, shuffle the question cards and place them in a pile face down. Draw the top six cards from the pile and place them in the center of the table. Deduce all of your opponent's tiles or the center tiles and correctly guess their colors and numbers in order from left to right. For 2-4 players, ages 10+.


  • Engaging Deduction Gameplay: Challenge your logical reasoning and deduction skills to guess your opponent's number tiles or the center tiles in this thrilling strategy game.
  • Versatile for 2-4 Players: Perfect for both competitive two-player duels and exciting three- or four-player group games.
  • Easy Setup, Deep Strategy: Arrange number tiles behind your screen in ascending order, draw question cards, and dive into strategic gameplay that's quick to set up but full of depth.
  • Thought-Provoking for Ages 10+: Designed for players aged 10 and up, this game is ideal for family game nights, brain teasers enthusiasts, and aspiring detectives.
  • Unique Gameplay with Question Cards: Use shuffled question cards to cleverly deduce tile positions and colors, keeping every round dynamic and unpredictable.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.