Zoro Homepage

6Ft Brded Aux Cbl Blk

  • Mfr # IEN-BC6AUX-BK

  • Zoro # G2406604


product price: $12.45
/ea

Key Features

Cable Length
6 ft
Color
Black
Cable Type
AUX
Product Type
Audio Cable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IEN-BC6AUX-BK
Zoro #
G2406604
UPC #
758302168422
Country of Origin
China

Dimensions

Cable Length
6 ft

Details

Color
Black
Cable Type
AUX
Product Type
Audio Cable

Description

Iessentials Ien-bc6aux-bk Braided Auxiliary Cable, 6 Feet

Restrictions

WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.