
Charge and Sync Braided 10 ft. Micro USB to USB Cable (Black)
Mfr # IEN-BC10M-BK
Zoro # G0257836
product price: $12.99
/eaKey Features
Cable Length
10 ft
Color
Black
Cable Type
Micro-USB/USB
Product Type
Data Transfer Cable
Features
Reversible, Charging
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
IEN-BC10M-BK
Zoro #
G0257836
UPC #
758302166695
Country of Origin
China
Dimensions
Cable Length
10 ft
Details
Color
Black
Cable Type
Micro-USB/USB
Product Type
Data Transfer Cable
Features
Reversible, Charging
Description
Looking for a cable to charge and sync your micro USB devices? This iEssentials 10 ft. Charge and Sync Braided Micro USB to USB Cable (Black) will keep your devices powered up. Sync and connect through any USB port.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.